Motion
66243529187

NORTON ABRASIVES
66243529187

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 10825 rpm
Mi Item #05018583
MFR #66243529187
Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529187

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 3 in, Maximum RPM: 10825 rpm
Mi Item #05018583
MFR #66243529187

Mfr description
662435-29187 T11 3/2-1/4X1-1/4X3/4" 32A6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.73/each

Specifications

Dimensions

  • Arbor Hole Size
    3/4 in
  • Arbor Size
    3/4 in
  • Center Hole Diameter
    3/4 in
  • Disc Diameter
    3 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    3/4 in
  • Overall Diameter
    3 in
  • Overall Thickness
    1-1/4 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Engineered With A Super-Sharp Moncrystalline Aluminum Oxide Grain, Vitrified Bond For Versatile Use On Cnc Cutting Tool Machines And Tool And Cutter Machines, Grinds Stainless, Carbon Steels, Aluminum And Vanadium Alloy Steels, Even At Heavy Feed Rates
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machines, Tool And Cutter Machines
  • Form Type
    Type 11
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    10825 rpm
  • Specification
    32A60-KVBE
  • Tool Comp
    CNC Cutting Tool Machines, Tool, Cutter Machines
  • Wheel Hardness
    K
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)