Motion
66243530067

NORTON ABRASIVES
66243530067

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 6210 rpm
MI ITEM #05018585
MFR #66243530067
Your Price$44.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530067

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 6210 rpm
MI ITEM #05018585
MFR #66243530067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$44.80/each(List $65.53)

Overview

Mfr description
662435-30067 T12 4X1/2X3/4" 32A60-KVBE A

Specifications

  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    3/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    3/4 in
  • Wheel Type
    Type 12
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    6210 rpm
  • Abrasive Material
    Aluminum Oxide
  • Hole Thread Size
    5/8 in - 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text