Motion
66243530415

NORTON ABRASIVES
66243530415

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in
MI ITEM #05018587
MFR #66243530415
Your Price$138.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530415

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in
MI ITEM #05018587
MFR #66243530415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$138.59/each(List $199.45)

Overview

Mfr description
662435-30415 T11 4/3X1.5X1-1/4" 5SG60JVS

Specifications

  • Wheel Diameter
    4 in
  • Wheel Thickness
    1-1/2 in
  • Material
    Ceramic Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Grit Number
    60
  • Grade
    Medium
  • Abrasive Material
    Ceramic Alumina
  • Maximum Speed
    5730 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text