Motion
66252835759

NORTON ABRASIVES
66252835759

Grade: Very Fine, Grit Number: 150, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #05018588
MFR #66252835759
List Price$97.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835759

Grade: Very Fine, Grit Number: 150, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
MI ITEM #05018588
MFR #66252835759

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.01/each for your price

Overview

Mfr description
662528-35759 T1 6X1/4X1-1/4" 38A150-KV A

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    150
  • Grade
    Very Fine
  • Max Rpm
    4140 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text