Motion
66252836405

NORTON ABRASIVES
66252836405

Grade: Medium, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05018589
MFR #66252836405
Price$66.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836405

Grade: Medium, Grit Number: 80, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05018589
MFR #66252836405

Mfr description
662528-36405 T1 6X1/2X1-1/4" 32A80-JVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.39/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)