Motion
66252916211

NORTON ABRASIVES
66252916211

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05018592
MFR #66252916211
Price$149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252916211

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05018592
MFR #66252916211

Mfr description
662529-16211 T1 7X1/2X1-1/4" 3SGR46-HVP2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.66/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Ceramic, Aluminum Oxide Blend
  • Additional Details
    Self-Sharpening Blend Deg F Ceramic Alumina And Friable Aluminum Oxide Abrasives, Controlled-Porosity Bond Allows Increased Chip Clearance, Reduced Loading And Maximum Coolant Flow
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening
  • Bond Type
    High Performance
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    3600 rpm
  • Specification
    3SGR46-HVP2
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wet Dry Operation
    Wet, Dry
  • Wheel Hardness
    H
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)