Motion
66252939823

NORTON ABRASIVES
66252939823

Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05018599
MFR #66252939823
Price$52.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939823

Grade: Fine, Grit Number: 100, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05018599
MFR #66252939823

Mfr description
66252939823 7 X ¼ X 1-1/4 38A100-IVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.35/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Grit Number
    100
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)