Motion
66252941632

NORTON ABRASIVES
66252941632

Grade: Fine, Grit Number: 120, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05018607
MFR #66252941632
Price$102.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941632

Grade: Fine, Grit Number: 120, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05018607
MFR #66252941632

Mfr description
66252941632 7 X 1/2 X 1-1/4 39C120-IVK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.31/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Grit Number
    120
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)