Motion
66253043713

NORTON ABRASIVES
66253043713

Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
MI ITEM #05018610
MFR #66253043713
Your Price$93.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253043713

Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3105 rpm
MI ITEM #05018610
MFR #66253043713

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$93.54/each(List $133.65)

Overview

Mfr description
662530-43713 T1 8X1/2X1-1/4" 32A46-IVBE

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    3105 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought