Motion
66253044770

NORTON ABRASIVES
66253044770

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in
Mi Item #05018616
MFR #66253044770
Price$199.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044770

Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in
Mi Item #05018616
MFR #66253044770

Mfr description
662530-44770 T1 8X1X1-1/4" 39C60-JVK SIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.46/each

Specifications

Dimensions

  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Maximum Speed
    3600 rpm
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)