Motion
66253220885

NORTON ABRASIVES
66253220885

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2710 rpm
Mi Item #05018624
MFR #66253220885
Price$530.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253220885

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2710 rpm
Mi Item #05018624
MFR #66253220885

Mfr description
662532-20885 T1 12X1X3" 3SGR46-HVP2 SEED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.07/each

Specifications

Dimensions

  • Arbor Hole Size
    3 in
  • Arbor Size
    3 in
  • Center Hole Diameter
    3 in
  • Disc Diameter
    12 in
  • Face Rim Width
    1/2 in
  • Hole Size
    3 in
  • Overall Diameter
    12 in
  • Overall Thickness
    1 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Controlled-Porosity Bond Allows Increased Chip Clearance, Reduced Loading And Maximum Coolant Flow For Super-Cool Wet Or Dry Cutting
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening
  • Bond Type
    High Performance
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    2710 rpm
  • Specification
    3SGR46-HVP2
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wheel Hardness
    H
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)