Motion
69083166310

NORTON ABRASIVES
69083166310

Floorstand & Swingframe Snagging Wheel - Grade: Extra Coarse Grit, Grit Number: 12, Wheel Dia: 24 in
MI ITEM #05018635
MFR #69083166310
Price$1,878.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166310

Floorstand & Swingframe Snagging Wheel - Grade: Extra Coarse Grit, Grit Number: 12, Wheel Dia: 24 in
MI ITEM #05018635
MFR #69083166310

Mfr description
690831-66310 T1 24X3X12" 4ZF1234-R5B38S
  • Zirconia alumina abrasive engineered for high-pressure, heavy duty, snagging operations
  • These wheels have high-speed steel rings with fine centers and reinforcing webs for added safety
  • Best performance in grinding gray and ductile iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,878.30/each

Specifications

Dimensions

  • Arbor Hole Size
    12.0000 in
  • Arbor Size
    12 in
  • Wheel Diameter
    24 in
  • Wheel Thickness
    3 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Grit Number
    12
  • Material
    Zirconia Alumina
  • Max Rpm
    1990 rpm
  • Package Quantity
    1
  • UPC_NO
    69083166310
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)