Motion
66254487415

NORTON ABRASIVES
66254487415

Sanding Disc Roll - P80 Grit, Silicon Carbide Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #05018638
MFR #66254487415
Your Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487415

Sanding Disc Roll - P80 Grit, Silicon Carbide Abrasive Material, 5 in Disc Diameter, Medium Grade
MI ITEM #05018638
MFR #66254487415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$70.24/each(List $77.72)

Overview

Mfr description
662544-87415 DISC ROLL 5XNH P80B A475 PS

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B
  • Backing Material
    Paper
  • Grade
    Medium
  • UPC_NO
    66254487415
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought