Motion
66254487446

NORTON ABRASIVES
66254487446

80 Grit, Silicon Carbide Abrasive Material, 6.0000 in Disc Diameter, Coarse Grade
MI ITEM #05018640
MFR #66254487446
Your Price$98.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487446

80 Grit, Silicon Carbide Abrasive Material, 6.0000 in Disc Diameter, Coarse Grade
MI ITEM #05018640
MFR #66254487446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$98.80/each(List $118.07)

Overview

Mfr description
662544-87446 DISC ROLL 6XNH P80B A475 PS

Specifications

  • Grit Number
    80
  • Abrasive Material
    Silicon Carbide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    B-wt
  • Backing Material
    B-wt. Anti Loading Paper
  • Grade
    Coarse
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text