Motion
66261055105

NORTON ABRASIVES
66261055105

3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #05018641
MFR #66261055105
Price$31.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055105

3.0000 in Pad Diameter, 0.2500 in Shank Diameter
MI ITEM #05018641
MFR #66261055105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.41/each

Specifications

Dimensions

  • Diameter
    3 in
  • Pad Diameter
    3.0000 in
  • Shank Diameter
    0.2500 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Medium
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change

Overview

Mfr description
662610-55105 BACKING PAD 3" TR-DISC F/ C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought