Overview
Mfr description
662611-31686 SHEET ROLL 2-3/4X45YD P220B
- Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces; and coatings
- Unique fiber-reinforced, B-wt. latex-saturated backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
- Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- Best choice for sanding painted surfaces, composites, plastics, or any material that tends to load
- 100-220 grit for intermediate to finish sanding
- PSA (Pressure Sensitive Adhesive) backing eliminates manual clamping into sheet sanders, file boards or hand pads
Specifications
- Grit NumberP220
- GradeVery Fine Grit
- UPC_NO66261131686
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data