Motion
78072727981

NORTON ABRASIVES
78072727981

Metalite Narrow Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 6 in Belt Width, 20 Per Pack
MI ITEM #05018653
MFR #78072727981
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727981

Metalite Narrow Belt - 120 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 6 in Belt Width, 20 Per Pack
MI ITEM #05018653
MFR #78072727981

Mfr description
780727-27981 BELT 6X48 C120X R255 METALI
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    48 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Dimensioning, Stock Removal
  • Backing Material
    Cotton
  • Grade
    Medium
  • Grit Number
    120
  • Package Quantity
    10
  • Product Types
    Cloth Narrow Belt
  • UPC_NO
    78072727981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)