Motion
78072727986

NORTON ABRASIVES
78072727986

Metalite Narrow Belt - 40 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 6 in Belt Width, 20 Per Pack
MI ITEM #05018655
MFR #78072727986
Your Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727986

Metalite Narrow Belt - 40 Grit, Aluminum Oxide Material, Cotton Backing Material, 48 in Belt Length, 6 in Belt Width, 20 Per Pack
MI ITEM #05018655
MFR #78072727986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.15/each(List $22.70)

Overview

Mfr description
780727-27986 BELT 6X48 40X CD R255 METAL
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-wt. cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for metalworking applications where initial price is the main concern
  • 36-80 grit recommended for roughing to intermediate applications
  • Made in USA

Specifications

  • Application
    Deburring, Dimensioning, Stock Removal
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Belt Length
    48 in
  • Belt Width
    6 in
  • Backing Material
    Cotton
  • Backing Weight
    X
  • Grade
    Extra Coarse
  • UPC_NO
    78072727986
  • Product Types
    Cloth Narrow Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought