Overview
Mfr description
690141-91629 12V9 4X1/2X1-1/4"SD180-R100
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014191629 features a 1.2500 inch center hole diameter, 4.0000 inch wheel diameter, and 0.2500 inch wheel thickness, engineered for controlled blending and finishing operations.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data