Overview
Mfr description
690141-91706 1A1R 4X1/32X3/4" SD120-R100
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014191706 features a 0.7500 inch center hole diameter, 4.0000 inch wheel diameter, and 0.0313 inch wheel thickness, suitable for light deburring, precision blending, and fine surface finishing tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data