Motion
69014192159

NORTON ABRASIVES
69014192159

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
MI ITEM #05018676
MFR #69014192159
Price$353.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192159

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
MI ITEM #05018676
MFR #69014192159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$353.33/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.2500 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0350 in

Details

  • Long Description
    The 69014192159 abrasive wheel features a 1.2500 in center hole diameter, a 6.0000 in wheel diameter, and a 0.0350 in wheel thickness for precision cutting and light grinding applications in fabrication shops, maintenance departments, and metalworking facilities.  

Overview

Mfr description
690141-92159 1A1R 6X.035X1-1/4" ASD120-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought