Motion
69014192164

NORTON ABRASIVES
69014192164

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #05018677
MFR #69014192164
Price$441.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69014192164

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #05018677
MFR #69014192164

Mfr description
690141-92164 1A1R 6X.035X1-1/4 ASD100SR-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$441.75/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.2500 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0350 in

Details

  • Long Description
    The 69014192164 abrasive wheel features a 1.2500 in center hole diameter, a 6.0000 in wheel diameter, and a 0.0350 in wheel thickness for controlled cutting and grinding in metal fabrication, plant maintenance, and production machining applications.  
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)