Motion
78072737955

NORTON ABRASIVES
78072737955

Sanding & Finishing Belt - 36 Grit, Zirconia Alumina Material, PE Backing Material, 10 Per Pack
MI ITEM #05018774
MFR #78072737955
Your Price$40.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072737955

Sanding & Finishing Belt - 36 Grit, Zirconia Alumina Material, PE Backing Material, 10 Per Pack
MI ITEM #05018774
MFR #78072737955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.44/each(List $48.53)

Overview

Mfr description
780727-37955-NS BELT 4X60 36Y R824 NORZO

Specifications

  • Application
    Heaviest-Pressure
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    60 in
  • Belt Width
    4 in
  • Backing Material
    PE
  • Backing Weight
    X
  • Grade
    Extra Coarse
  • UPC_NO
    78072737955
  • Product Types
    Cloth Narrow Belt
  • Color
    Blue
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text