Motion
07660788277

NORTON ABRASIVES
07660788277

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60/80, Wheel Dia: 8 in, Center Hole Dia: 1 in
Mi Item #05018785
MFR #07660788277
Price$56.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788277

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60/80, Wheel Dia: 8 in, Center Hole Dia: 1 in
Mi Item #05018785
MFR #07660788277

Mfr description
076607-88277 T1 8X3/4X1 GEMINI A/O MED 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.51/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    60/80
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • UPC_NO
    07660788277
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)