Motion
08420
Toothed Circular Saw Blade - High Speed Steel, 4 in Blade Diameter, Number of Teeth: 36
MI ITEM #05018804
MFR #08420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Circular Saw Blade - High Speed Steel, 4 in Blade Diameter, Number of Teeth: 36
MI ITEM #05018804
MFR #08420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N08420 4X3/32X2 SAW

Specifications

  • Cutting Material
    High Speed Steel
  • Blade Diameter
    4 in
  • Cutting Edge Type
    Toothed
  • Arbor Size
    1 in
  • Number Of Teeth
    36
  • Width of Cut
    3/32 in
  • Diamond Arbor
    No
  • Tooth Form
    Straight Side
  • Finish Coating
    Uncoated
  • Body Material
    High Speed Steel
  • Series
    MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text