Overview
Mfr description
ME40MC-11 PUMP
Specifications
- Type DesignSubmersible Sump / Effluent
- Maximum Flow Rate66 gpm
- Max ft of Head31 ft
- Discharge1-1/2 in NPT
- Horsepower4/10 hp
- Max Solids3/4 in Diameter
- Voltage115 V
- Phase1
- Frequency60 Hz
- Max Rpm1650 rpm
- Full Load Amps12
- Impeller MaterialCast Iron
- Pump Body MaterialCast Iron
- Cord Length20 ft
- Switch TypeManual
- Supporting Product Brochure
- Supp Product Iom Eng Link
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data