Motion
7832787
FK Ball Nut Only -
Mi Item #05018887
MFR #7832787
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FK Ball Nut Only -
Mi Item #05018887
MFR #7832787

Mfr description
7832787 FLG BALL NUT METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    5 mm
  • Nominal Screw Diameter
    25 mm
  • Weight
    0.88 lbs

Details

  • Dynamic Load Capacity
    13.1 kN
  • Flange
    Included
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Button
  • Static Load Capacity
    20.2 kN
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)