Motion
02216
Belt or Conveyor Dressing - Food Grade, 10 oz, Aerosol, Transparent
Mi Item #05018898
MFR #02216
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt or Conveyor Dressing - Food Grade, 10 oz, Aerosol, Transparent
Mi Item #05018898
MFR #02216

Mfr description
02216 (C02216) DETEX BELT DRESSING
  • Prevents belt slippage on flat, round and V-belts
  • Evaporates fast
  • Eliminates squeaks from slipping belts
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Container Size
    10 oz

Details

  • Certification
    CFIA, NSF H1
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Transparent
  • Container Type
    Aerosol
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570 for Incidental Food Contact
  • Temperature Range
    +32 to +325 °F
  • UPC_NO
    078827022161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)