Motion
06716
Multipurpose Grease - General Purpose, Acetone, Dismethylpentane, Isobutane Blend, Lithium, Methylpentane, PTFE, Petroleum Oil, Propane, n-Hexane Composition, 1.5 NLGI Grade, 11 oz Size, Aerosol Container, Transparent Color, Food Grade, Water Resistant, 0 to +400 °F
Mi Item #05018901
MFR #06716
Price$30.76/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Acetone, Dismethylpentane, Isobutane Blend, Lithium, Methylpentane, PTFE, Petroleum Oil, Propane, n-Hexane Composition, 1.5 NLGI Grade, 11 oz Size, Aerosol Container, Transparent Color, Food Grade, Water Resistant, 0 to +400 °F
Mi Item #05018901
MFR #06716

Mfr description
06716 DETEX CLEAR PENETRATING
  • NSF® Registered H1 #143804
  • Metal detectable plastic component
  • High tack, quick penetrating action
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.76/cn

Specifications

Dimensions

  • Boiling Point
    132.8 °F
  • Container Size
    11 oz
  • NLGI Grade
    1.5
  • VOC Content
    24.5 %
  • Weight
    11.10 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Acetone, Dismethylpentane, Isobutane Blend, Lithium, Methylpentane, PTFE, Petroleum Oil, Propane, n-Hexane
  • Container Type
    Aerosol
  • Dropping Point
    +500 °F
  • Flammability
    Flammable
  • Flash Point
    132.8 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H2
  • Odor
    Acetone
  • Temperature Range
    0 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    078827067162
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)