Motion
06016
General Purpose Chain or Cable Lubricant - 12 oz, Aerosol, Food Grade, +32 to +325 °F, Transparent Color
Mi Item #05018903
MFR #06016
Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Chain or Cable Lubricant - 12 oz, Aerosol, Food Grade, +32 to +325 °F, Transparent Color
Mi Item #05018903
MFR #06016

Mfr description
06016 DETEX FOOD GRADE
  • NSF® Registered H1 #132899
  • Metal detectable plastic components
  • Foaming action provides extra penetration and lubrication
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.56/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Weight
    12.00 lbs

Details

  • Application
    Chain, Food Grade Chain
  • Certification
    NSF H1
  • Color
    Transparent
  • Container Type
    Aerosol
  • Food Grade
    Food Grade
  • Form
    Aerosol
  • Manufacturer Catalog Number
    06016
  • Product Types
    Aerosol Spray
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Spray Action
    Aerosol Spray
  • Temperature Range
    +32 to +325 °F
  • Type
    General Purpose
  • UPC_NO
    078827060163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)