Motion
01316
Machine Oil - Yes, 11 oz, Aerosol
Mi Item #05018904
MFR #01316
Price$20.57/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Oil - Yes, 11 oz, Aerosol
Mi Item #05018904
MFR #01316

Mfr description
01316 DETEX FOOD GRADE MACHINE
  • Penetrates to loosen frozen nuts and bolts
  • Does not contain silicone
  • Provides excellent lubricity
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.57/cn

Specifications

Dimensions

  • Container Size
    11 oz
  • Overall Weight
    12 lbs
  • Specific Gravity
    0.81

Details

  • Application
    Casters, Chains, Channels, Conveyors, Filling Equipment, Food Racks, Food Service Carts, Slicers, Sliding Tracks
  • Certification
    NSF H1
  • Color
    Clear
  • Composition
    Mineral Oil
  • Container Type
    Aerosol
  • Features & Benefits
    • Penetrates to loosen frozen nuts and bolts • Does not contain silicone • Provides excellent lubricity • Eliminates sticking, binding and squeaking • Safe on most surfaces • Colorless, odorless • Inverta spray valve allows user to spray in an upright or inverted position • NSF® H1 registered #129000
  • Flammability
    Lower: 0.6%, Upper: 7%
  • Flash Point
    158 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    078827013169
  • ManufacturerName (description attribute)
    LPS
  • Max Operating Temperature
    385 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1 Food Grade
  • Oil Type
    Machine Oil
  • Product Type
    Machine Oil
  • Series
    LPS Food Grade Machine Oil w/Detex(TM) w/ Detex
  • Standards Met
    NSF H-1
  • Temperature Range
    0 to +385 °F
  • UPC_NO
    078827013169
  • Working Temperature
    0 °F / 385 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)