Motion
01716
Lubricant - Food Grade, 10 oz, Aerosol Can, Transparent Color
MI ITEM #05018905
MFR #01716
Price$20.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Food Grade, 10 oz, Aerosol Can, Transparent Color
MI ITEM #05018905
MFR #01716

Mfr description
01716 DETEX FOOD GRADE SILICONE
  • Non-staining, high quality, lubricant designed especially for the food industry for use as an anti-stick agent for chutes and slides
  • Meets FDA regulation for incidental food contact
  • Acceptable for use in Canadian food processing establishments
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.88/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Net Weight
    10 oz.
  • Specific Gravity
    0.64 to 0.66
  • VOC Content
    0.961
  • Weight
    11.00 lbs

Details

  • Additives Included
    Silicone
  • Application
    High Temperature
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    2,3-Dimethylbutane, 2-Methylpentane, 3-Methylpentane, Isobutane, Propane, n-Butane, 2,2-Dimethylbutane
  • Container Type
    Aerosol Can
  • Features & Benefits
    • Non-staining, high quality, lubricant designed especially for the food industry for use as an anti-stick agent for chutes and slides • Meets FDA regulation for incidental food contact • Acceptable for use in Canadian food processing establishments • Dry film will not attract dust or dirt • Provides excellent lubrication and is ideal for releasing molded parts • Excellent for high temperature applications up to 500°F (260°C) • NSF® Registered H1 #113815 • Applications: Castors, channels, chutes, conveyors, food racks, guide rails, O-rings, plastic gears, plastic rollers, pins, rings, rubber mountings, seals and slides
  • Flammability
    Flammable
  • Flash Point
    1.4 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Dry
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Upc Number
    078827017167
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -50 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -50 °F to 500 °F
  • Regulations
    FDA Regulation 29 C.F.R. 1910.1200
  • Series
    LPS Food Grade Silicone Dry Film w/ Detex
  • Standards Met
    NSF Registration #113815, FDA Regulation 21 CFR 178.3570 for Incidental Food Contact
  • Temperature Range
    Maximum of +500 °F
  • Type
    Lubricant
  • UPC_NO
    078827017167

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)