Motion
01516
Lubricant - Yes, 13 oz, Aerosol Can, White Color
Mi Item #05018906
MFR #01516
Price$24.45/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Yes, 13 oz, Aerosol Can, White Color
Mi Item #05018906
MFR #01516

Mfr description
01516 (C01516) HEAVY-DUTY SILICONE LUBE
  • Water-based, silicone rich formula that lubricates and protects rubber, plastic and metal parts
  • Does not contain chlorinated solvents
  • Provides excellent lubricity
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.45/cn

Specifications

Dimensions

  • Boiling Point
    212 °F
  • Case Weight
    13 lbs
  • Container Size
    13 oz
  • Net Weight
    13 oz.
  • Specific Gravity
    0.92 to 0.94
  • VOC Content
    0.319
  • Weight
    12.60 lbs

Details

  • Additives Included
    Silicone
  • Appearance
    Aerosol Gas
  • Application
    General Purpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Liquified Petroleum Gas, Hydrotreated Heavy Naptha Distillates
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Features & Benefits
    • Water-based, silicone rich formula that lubricates and protects rubber, plastic and metal parts • Does not contain chlorinated solvents • Provides excellent lubricity • Ideal for surfaces like elastomers and plastics where petroleum based lubricants are unsuitable • Eliminates sticking, binding, squeaking • Forms a clear, dry film upon extended drying • Colorless, odorless and nontoxic • Applications: Cables, castors, moving plastic parts, O-rings, plastic gears, plastic rollers, rubber bushings, rubber mountings, seals, sprockets and valves
  • Flammability
    Flammable
  • Flash Point
    142 °F
  • Food Grade
    Yes
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Upc Number
    078827015163
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    40 °F
  • NSF Rating
    H1 Food Grade
  • Odor
    No
  • Operating Temperature Range
    40 °F to 500 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Silicone Lubricant
  • Propellant
    Aerosol;Propane;Isobutane blend
  • Regulations
    FDA Regulation 29 C.F.R. 1910.1200
  • Series
    Heavy-Duty Silicone
  • Standards Met
    NSF Registration #059820, FDA Regulation 21 C.F.R. 178.3570
  • Type
    Lubricant
  • UPC_NO
    078827015163
  • Viscosity
    2000-12000 cP at 25 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)