Specifications
Dimensions
- Drill Size23/64 in
- Overall Length3.3750 in, 85.72 mm
- Screw Size Range11/16 to 15/16 in
Details
- DescriptionScrew Extractor 5 1/4
- MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)