Overview
Mfr description
65019 SCREW/PIPE EXTRACT 1-1/8 TO 1-1/2
Specifications
- Drill Size1/2 in
- Individual Extractor Or SetIndividual Extractor
- Overall Length4-1/8 in
- Min Fastener Diameter1-1/8 in
- Max Fastener Diameter1-1/2 in
- DescriptionScrew Extractor #7 1/2
- UPC_NO662355650196
- MaterialCarbon Steel
- Screw Size Range1-1/8 to 1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data