Specifications
Dimensions
- Drill Size#1, #2, #3, #4, #5, #6, #7, #8, #9
- Screw Size Range#1 - #9
Details
- DescriptionHD Screw Extractor Set 5 pc
- Individual Extractor Or SetExtractor Set
- MaterialCarbon Steel
- Number Of Extractors Included9
- UPC_NO662355650394
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)