Motion
SET 1822 6PC SCREW EXTRACT

GREENFIELD INDUSTRIES
SET 1822 6PC SCREW EXTRACT

Chicago-Latrobe Screw Extractor Set - 5-1/4 in, 5 in, 6-3/8 in, 7-1/2 in, 8 in, 9 in, 6 Extractors
MI ITEM #05019131
MFR #SET 1822 6PC SCREW EXTRACT
Your Price$235.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
SET 1822 6PC SCREW EXTRACT

Chicago-Latrobe Screw Extractor Set - 5-1/4 in, 5 in, 6-3/8 in, 7-1/2 in, 8 in, 9 in, 6 Extractors
MI ITEM #05019131
MFR #SET 1822 6PC SCREW EXTRACT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$235.22/each(List $270.50)

Overview

Mfr description
65042 SET SCREW EXTRACTOR 5 5-1/4 6-3/8

Specifications

  • Drill Size
    5 in, 5-1/4 in, 6-3/8 in, 7-1/2 in, 8 in, 9 in
  • Individual Extractor Or Set
    Extractor Set
  • Min Fastener Diameter
    5 in
  • Max Fastener Diameter
    9 in
  • Description
    HD Screw Extractor Set 6 pc
  • Number Of Extractors Included
    6
  • UPC_NO
    662355650424
  • Material
    Carbon Steel
  • Sizes in Set
    #5, #8, #9, #5 to 1/4 in, #6 to 3/8 in, #7 to 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text