Motion
52216
522-Series Carbide 3-Flute Solid-Pilot Counterbore, 1/2" Body Dia. Overall length 2-3/4"
MI ITEM #05019189
MFR #52216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
522-Series Carbide 3-Flute Solid-Pilot Counterbore, 1/2" Body Dia. Overall length 2-3/4"
MI ITEM #05019189
MFR #52216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52216 COUNTERBORE 1/2 CARB TIP .5000

Specifications

  • Material
    Carbide
  • Body Diameter
    1/2 in
  • Shank Diameter
    1/4 in
  • Overall Length
    2-3/4 in
  • Number Of Flutes
    3
  • Pilot Diameter
    1/8 in
  • Cutting Direction
    Right Hand Cut
  • Series
    522
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text