Motion
52218
522-Series Carbide 3-Flute Solid-Pilot Counterbore, 9/16" Body Dia. Overall length 2-3/4"
Mi Item #05019191
MFR #52218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
522-Series Carbide 3-Flute Solid-Pilot Counterbore, 9/16" Body Dia. Overall length 2-3/4"
Mi Item #05019191
MFR #52218

Mfr description
52218 COUNTERBORE 9/16 CARB TIP .5625
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    9/16 in
  • Overall Length
    2-3/4 in
  • Pilot Diameter
    1/8 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Number Of Flutes
    3
  • Series
    522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)