Motion
M191000
Squeegee Handle, Handle Length: 60"
Mi Item #05019195
MFR #M191000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squeegee Handle, Handle Length: 60"
Mi Item #05019195
MFR #M191000

Mfr description
191000 HANDLE 60"X15/16 STEEL/ WOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Diameter
    15/16 in
  • Handle Length
    60 in

Details

  • Handle Material
    Wood/Steel
  • Product Types
    Squeegee Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)