Motion
BI-500
Soldering Iron - 1075 °F Operating Temperature, Input Voltage: 110 V, 500 W Operating Wattage
MI ITEM #05019206
MFR #BI-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron - 1075 °F Operating Temperature, Input Voltage: 110 V, 500 W Operating Wattage
MI ITEM #05019206
MFR #BI-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BI-500 BRANDING IRON 500W

Specifications

  • Input Voltage
    110 V
  • Operating Wattage
    500 W
  • Operating Temperature
    1075 °F
  • Tip Material
    Nickel Plated Alloy Steel
  • Includes Features
    S-12 Iron Holder
  • Shank Diameter
    5/8 in-11 tpi
  • Additional Details
    Precision element wound around a high conductivity core provides consistent die temperature and a long service life.• Ultra strong, nickel-plated alloy steel case can be clamped in a vise for easy maintenance• Hardwood handle ensures a cool grip• Burn resistant, extra flexible, neoprene power cord• Dies can be supplied blank or engraved to your specification• All major parts ( heater, handle and cord ) are user replaceable• Three-wire grounded construction• S-12 iron holder include with each iron
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text