Motion
HT272X
Soldering Tip - Chisel, Tip Size: 7/16 in
Mi Item #05019207
MFR #HT272X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Size: 7/16 in
Mi Item #05019207
MFR #HT272X

Mfr description
HT272X SOLDER TIP SEMI-CHISEL 5/8 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Size
    7/16 in

Details

  • For Use With
    SI-225
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)