Motion
HT313X
Chisel, Tip Type: Plug, Tip Size: 1/4 in
MI ITEM #05019208
MFR #HT313X
Price$41.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chisel, Tip Type: Plug, Tip Size: 1/4 in
MI ITEM #05019208
MFR #HT313X

Mfr description
HT313X SOLDER TIP SEMI-CHISEL 3/16 X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.98/each

Specifications

Dimensions

  • Tip Size
    1/4 in

Details

  • For Use With
    Mini Iron
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Tip Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)