Motion
SP-8121C
Soldering Sponge - 3-1/2 in Long, 4-1/2 in Wide
MI ITEM #05019219
MFR #SP-8121C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Sponge - 3-1/2 in Long, 4-1/2 in Wide
MI ITEM #05019219
MFR #SP-8121C

Mfr description
SP-8121C SPONGE TIP CLEANING 10/PK 3.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-1/2 in
  • Overall Width
    4-1/2 in

Details

  • Includes Center Hole
    Center Hole
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)