Motion
11467
Pocket Spirit Level, Level Method: Vial, Length: 5", Frame Material: Aluminum, Magnetic
MI ITEM #05019227
MFR #11467
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pocket Spirit Level, Level Method: Vial, Length: 5", Frame Material: Aluminum, Magnetic
MI ITEM #05019227
MFR #11467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 in

Details

  • Frame Material
    Aluminum
  • Level Type
    Pocket
  • Leveling Method
    Vial
  • Magnetic
    Magnetic
  • Milled Surface
    Unmilled
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
11467 LEVEL POCKET 5" ALUM PLS5 WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought