Specifications
Dimensions
- Weight1.0 lbs
- Width2-1/2 in
Details
- Additional DetailsBlade is Changed Easily
- DispenserNot a Dispenser
- Finish CoatingBlack
- Number Of Blades12
- Single Or Double EdgedSingle
- Snap BladeSnap Blade
- TypeFolding Lock Back Utility Knife
- UPC_NO07681212613