Motion
245
Hand Hacksaw, Frame Style: High Tension, Overall Length: 12", Built-In Blade Storage, Adjustable Tension
MI ITEM #05019231
MFR #245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: High Tension, Overall Length: 12", Built-In Blade Storage, Adjustable Tension
MI ITEM #05019231
MFR #245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
245 HACKSAW 12" HIGH TENSION W/CLOSED

Specifications

  • Frame Style
    High Tension
  • Overall Length
    12 in
  • Positions
    45 °
  • Frame Material
    Aluminium
  • Built In Blade Storage
    Built-In Blade Storage
  • Tension Adjustability
    Adjustable Tension
  • Product Types
    Hi-Tension Hacksaw Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text