Motion
13693
End Mills - Carbide Material, Uncoated Finish/Coating, Single End, 0.0938 in Mill Diameter, 3 Flutes, 0.7500 in Length of Cut
MI ITEM #05019292
MFR #13693
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Mills - Carbide Material, Uncoated Finish/Coating, Single End, 0.0938 in Mill Diameter, 3 Flutes, 0.7500 in Length of Cut
MI ITEM #05019292
MFR #13693

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13693 E/M 3/32 3FL SE CARB LONG 1/8 SH

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Extended Reach Neck
  • Miniature End Mill
    Miniature
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Reach Length
    1.25 in
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text