Motion
14208-20

HARVEY TOOL
14208-20

End Mills - Carbide Material, Uncoated Finish/Coating, Single End, 1/8 in Mill Diameter, 1 Flutes, 1/2 in Length of Cut
MI ITEM #05019298
MFR #14208-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARVEY TOOL
14208-20

End Mills - Carbide Material, Uncoated Finish/Coating, Single End, 1/8 in Mill Diameter, 1 Flutes, 1/2 in Length of Cut
MI ITEM #05019298
MFR #14208-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14208-20 E/M 1/8 1FL F/PLASTIC 1/4 SHK

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    None
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Center Cutting
    Non-Center Cutting
  • Cutting Direction
    Right Hand Cut
  • Coolant Delivery
    External
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text