Motion
46031-C3

HARVEY TOOL
46031-C3

End Mills - Solid Carbide Material, 1/32 in Radius
Mi Item #05019313
MFR #46031-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HARVEY TOOL
46031-C3

End Mills - Solid Carbide Material, 1/32 in Radius
Mi Item #05019313
MFR #46031-C3

Mfr description
46031-C3 E/M .031 2FL SE CRB CRNR .031X.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Radius
    1/32 in
  • Shank Diameter
    1/8 in
  • Tip Diameter
    0.047 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    2
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Corner Rounding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)